Grohe G19722000 "Geneva" Custom Shower Trim Kit
| Item: | G19722000 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Additional Information | Pressure Balanced Valve Trim |
| Product Specifications |
| Warranty |


