Grohe G19615000 "Geneva" Thermostatic Valve Trim
| Item: | G19615000 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $248.06 (Pricing is for Starlight Chrome)
Details and Dimensions
| Low Lead Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


