X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19593000 "Eurostyle Cosmopolitan" Deck Mount Whirlpool Faucet

Item: G19593000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Spout Height 3-11/16"
Spout Reach 7-1/16"
Overall Height 5-1/2"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/16"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Drain Included No