Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Grohe G19591000 "Allure" Transfer Valve Trim

Item: G19591000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
ADA Compliant Yes
Features 2 Inlets and 3 Outlets, Rough-In Valve Sold Separately
Additional Information For use with 29.035 Rough-In Valve
Extension From Wall 1-7/16"
Height 3-15/16"
Width 3-15/16"