Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Grohe
>
G19578000
Grohe G19578000 "Essence" Deck Mount With Handshower Whirlpool Faucet
| Item: | G19578000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,209.46
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 4-3/16" |
| Spout Reach | 8-11/16" |
| Flow Rate (GPM) | 6.3 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/16" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| ADA Compliant | Yes |
| Features | • SilkMove Ceramic Cartridge |
| Includes | Flexible Stainless Steel Braided Hoses |
| Warranty |


