Grohe G19572002 "Eurostyle Cosmopolitan" Custom Shower Trim Kit
| Item: | G19572002 |
| Finish: | Starlight Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $131.88
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Rough-In Valve Sold Separately |
| Additional Information | For use with 35.015 Rough-In Valve |
| Diameter | 6-11/16" |
| Extension From Wall | 3-13/16" |
| Height | 7-1/4" |
| Warranty |


