X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19440KS0 "Veris" Transfer Valve Trim

Item: G19440KS0
Finish: Velvet Black
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Diverter Trim