Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G19439KS0
Grohe G19439KS0 "Veris" Volume Control Valve Trim
| Item: | G19439KS0 |
| Finish: | Velvet Black |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $273.97 (Pricing is for Velvet Black)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Knob |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Additional Information | Volume Control Vlave Trim |
| Product Specifications |
| Parts Breakdown |
| Warranty |


