Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19439000 "Veris" Volume Control Valve Trim

Item: G19439000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $299.00

Price: $234.72 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Additional Information Volume Control Vlave Trim