X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19387000 "Allure" Bathroom Sink Faucet Trim Kit

Item: G19387000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $979.00

Price: $768.52



Details and Dimensions

Rough In Valve Included No
Spout Length 8-11/16"
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Construction Brass
Connection Size 0-1/2
ADA Compliant Yes
Features Wall Mounted Vessel Filler, Rough-In Valve Sold Separately
Additional Information For use with 33.780 Rough-In Valve
Faucet Hole Configuration 4'' Wall Mount
Height 2-3/4"
Width 7"