X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19376000 "Allure" Non-Thermostatic Valve Trim

Item: G19376000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $395.00

Price: $310.08



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
Diverter Location Valve
Valve Escutcheon Height 7-1/4"
Valve Escutcheon Width 6-1/4"