X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19374000 "Veris" Deck Mount With Handshower Whirlpool Faucet

Item: G19374000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Spout Height 11"
Spout Reach 9"
Overall Height 12"
Flow Rate (GPM) 12.6
Maximum Deck Thickness 1-9/16"
Handle(s) Included Yes
Handle Type Lever
Valve Type Ceramic Disc
Handshower Included Yes
Shown With Metal Lever Handle
ADA Compliant Yes
Features 79'' Hose, Ceramic Cartridges