Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Grohe
>
G19368KS0
Grohe G19368KS0 "Veris" Custom Shower Trim Kit
| Item: | G19368KS0 |
| Finish: | Velvet Black |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


