X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19366000 "Veris" Thermostatic Valve Trim

Item: G19366000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $643.00

Price: $504.76



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Construction Brass
Additional Information Thermostatic Valve Trim