Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G19343000/G32641000
Grohe G19343000/G32641000 "Veris" Wall Mount Bathroom Sink Faucet
| Item: | G19343000/G32641000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $870.93
Details and Dimensions
| Faucet Hole Configuration | 2 Hole Wall Mount |
| Number of Faucet Holes | 4 Hole |
| Spout Reach | 6-11/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


