Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Grohe
>
G19343000
Grohe G19343000 "Veris" Bathroom Sink Faucet Trim Kit
| Item: | G19343000 |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $673.53 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Spout Length | 6" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 1.5 |
| Construction | Brass |
| Additional Information | Drain Sold Separately |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


