X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19305000 "Allure" Thermostatic Valve Trim

Item: G19305000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $529.00

Price: $415.27




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Additional Information Thermostatic Valve Trim