Grohe G40497000 "Allure Brilliant" Towel Bar
| Item: | G40497000 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $318.67
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Length | 25-1/2" |
| Width | 2" |
| Height | 2" |
| Construction | Brass |
| Warranty |


