Grohe G40496000 "Allure Brilliant" Towel Bar
| Item: | G40496000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $295.85
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Length | 17" |
| Width | 3-15/16" |
| Height | 2" |
| Construction | Brass |
| Additional Information | Two Arm Towel Holder |
| Warranty |


