X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35049000 "Agira" Tub & Shower Faucet Trim Kit

Item: G35049000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
Fits These Models G35015 Valve