Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G35046000 "Fairborn" Shower Faucet Trim Kit

Item: G35046000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $174.00

Price: $133.11 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 4"
Shower Head Type Multi Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Fits These Models G35015 Valve