Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G35040000 "ParkField" Tub & Shower Faucet Trim Kit

Item: G35040000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $299.00

Price: $234.72 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 5-5/8"
Spout Length 6-1/8"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Brass
Diverter Location Spout
Drain Included No