X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G35039000 "ParkField" Shower Faucet Trim Kit

Item: G35039000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Multi Function
Shower Arm Length 5-5/8"
Number Of Spray Head Functions 4
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No