Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G35039EN0
Grohe G35039EN0 "ParkField" Shower Faucet Trim Kit
| Item: | G35039EN0 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $196.25 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 4" |
| Shower Head Type | Multi Function |
| Shower Arm Length | 5-5/8" |
| Number Of Spray Head Functions | 4 |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Drain Included | No |
| Warranty |


