X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32298001 "LadyLux" Pull-Out Spray Kitchen Faucet

Item: G32298001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $556.00

Price: $436.46 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Height 14-3/4"
Width 6-1/4"
Construction Stainless Steel
ADA Compliant Yes
Spout Height 8-5/16"
Spout Reach 8-5/16"
Swivel Spout Yes
Degree of Spout Swing 360
Number Of Spray Head Functions 2
Spray Functions Regular Flow, Spray
Faucet Hole Diameter 1-5/16"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features SpeedClean
Low Lead Compliant Yes
Additional Information Pull-out Dual Spray Control, Automatic Returning
Connection Size 3/8''