X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G32283000 "LadyLux" Single Hole Bar Faucet

Item: G32283000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $550.00

Price: $431.75 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-9/16"
Construction Solid Brass (00E & DCE & DC0) 304 Stainless Steel (SDE & SD0)
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-5/8"
Spout Reach 7-5/16"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes
Maximum Deck Thickness 2-3/8"