X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G28342000 "Relexa" Shower Head

Item: G28342000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $63.00

Price: $49.46 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Single Function
Height 2-1/2"
Spray Face Width 2-7/16"
Spray Face Height 2-5/8"
Spray Face Diameter 2-7/16"
Number Of Spray Head Functions 1
Shower Arm Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle No
Flange Included No
Features Single Function; SpeedClean Anti-Lime System