X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G27767000 "Power&Soul" Shower Head

Item: G27767000
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $229.00

Price: $179.77



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 7-1/2"
Number Of Spray Head Functions 4
Flow Rate (GPM) 2.5