X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G27765000 "Power & Soul" Shower Head

Item: G27765000
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Spray Face Height 3-3/8"
Spray Face Diameter 7-1/2"
Construction Brass
Number of Spray Nozzles 4
Number Of Spray Head Functions Rain O2, Rain, Bokama Spray, Jet
Shower Arm Included No
Flow Rate (GPM) 2.4
CEC Approved No
Features SpeedClean
Additional Information One Click Spray Selection