X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G27736000 "Power&Soul" Slidebar Mount Hand Shower

Item: G27736000
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Construction Brass
Hose Included Yes
Hose Length 69"
Slidebar Included Yes
Slidebar Length 24"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Number Of Spray Head Functions 4
Flow Rate (GPM) 2.5