X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G27732000 "Power&Soul" Slidebar Mount Hand Shower

Item: G27732000
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $329.00

Price: $258.27



Details and Dimensions

Construction Brass
Hose Included Yes
Hose Length 69"
Slidebar Included Yes
Slidebar Length 24"
Configuration Slide Bar Mount
Number Of Spray Head Functions 4
Wall Bracket Included Yes
Flow Rate (GPM) 2.5