X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G27673000 "Power&Soul" Hand Held Shower

Item: G27673000
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Shower Head Type Multi Function
Hose Included No
Number Of Spray Head Functions 4
Flow Rate (GPM) 2.5
CEC Approved No