X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25163000 "Agira" Deck Mount Whirlpool Faucet

Item: G25163000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 7-13/16"
Spout Reach 6-3/4"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Ceramic Disc
Handshower Included No
Drain Included No
Features 1/2'' Valve