X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G25160000 "Fairborn" Deck Mount Whirlpool Faucet

Item: G25160000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $518.00

Price: $396.27 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-3/4"
Spout Reach 6-15/16"
Overall Height 8-1/4"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Metal
Valve Type Ceramic Disc
Drain Included No