Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G25152EN0
Grohe G25152EN0 "ParkField" Deck Mount Whirlpool Faucet
| Item: | G25152EN0 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $501.62 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 5-3/4" |
| Spout Reach | 7" |
| Overall Height | 8-3/16" |
| Flow Rate (GPM) | 13.2 |
| Number of Faucet Holes | 3 Hole |
| Maximum Deck Thickness | 1-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | No |
| ADA Compliant | Yes |
| Warranty |


