Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G23402000 "Agira" Single Hole Bathroom Sink Faucet

Item: G23402000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $209.00

Price: $159.89 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4"
Spout Reach 5-3/16"
Overall Height 9-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes