X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G23400000 "Fairborn" 4'' Centerset Bathroom Sink Faucet

Item: G23400000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 2-9/16"
Spout Reach 5-3/16"
Overall Height 8-1/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No