X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G23306000 "ParkField" 4'' Centerset Bathroom Sink Faucet

Item: G23306000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $229.00

Price: $179.77 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 1 or 3 Hole
Faucet Centers 4''
Spout Height 2-1/2"
Spout Reach 5"
Overall Height 6"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant No