Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Grohe
>
G23306EN0
Grohe G23306EN0 "ParkField" 4'' Centerset Bathroom Sink Faucet
| Item: | G23306EN0 |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $217.45 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 1 or 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-1/2" |
| Spout Reach | 5" |
| Overall Height | 6" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | No |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


