Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucet Accessories
> Grohe
>
G23115000
Grohe G23115000 "Allure Brilliant" Vessel Filler Bathroom Sink Faucet
| Item: | G23115000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $921.59
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 10-3/4" |
| Spout Reach | 6-13/16" |
| Overall Height | 13-1/8" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Additional Information | Drain Sold Seprately |
| Product Specifications |
| Warranty |


