Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G20426000 "Agira" 4'' Centerset Bathroom Sink Faucet

Item: G20426000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $179.00

Price: $79.00 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Spout Height 4-5/8"
Spout Reach 5-3/16"
Overall Height 6-7/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes