X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G20424000 "Fairborn" 4'' Centerset Bathroom Sink Faucet

Item: G20424000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Spout Height 4-1/8"
Spout Reach 5-9/16"
Overall Height 6-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved No