X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G20391000 "ParkField" 4'' Centerset Bathroom Sink Faucet

Item: G20391000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $228.00

Price: $178.98 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 4-1/2"
Spout Reach 5-1/16"
Overall Height 6-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes