X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G20390000 "ParkField" 8'' Widespread Bathroom Sink Faucet

Item: G20390000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 5-1/2-17-3/4''
Spout Height 4-5/16"
Spout Reach 5-1/16"
Overall Height 6-3/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes