Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucet Accessories
> Grohe
>
G20343000
Grohe G20343000 "Allure Brilliant" 8'' Widespread Bathroom Sink Faucet
| Item: | G20343000 |
| Finish: | Starlight Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $759.88
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 5-1/2 - 22-1/2'' |
| Spout Height | 9-3/16" |
| Spout Reach | 4-3/4" |
| Overall Height | 9-3/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


