Grohe G20122000 "Seabury" Faucet Body
| Item: | G20122000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $167.99 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| Number of Faucet Holes | 3 Hole |
| Additional Information | 4'' Mini Spread |
| Handle(s) Included | No |
| Includes | Pop-up |
| Low Lead Compliant | Yes |
| Spout Height | 1-11/16" |
| Spout Length | 4-3/4" |
| Product Specifications |
| Warranty |


