Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19957000 "Agira" Transfer Valve Trim

Item: G19957000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $159.00

Price: $121.64 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
Fits These Models G29035
Additional Information 5-Port Diverter, 2 inlets, 3 outlets