X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Grohe G19925000 "Eurocube" Non-Thermostatic Valve Trim

Item: G19925000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 6.6
Pressure Balanced Yes
Additional Information Integrated Volume Control
2-Way Diverter Function
Extension From Wall 4-5/8"
Valve Escutcheon Height 7-3/16"
Valve Escutcheon Width 7-3/16"