Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19799000 "Allure Brilliant" Transfer Valve Trim

Item: G19799000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $409.00

Price: $321.07

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Knob
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction bRASS
Additional Information 5 Way Diverter Valve Trim