X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G19794000 "Allure Brilliant" Thermostatic Valve Trim

Item: G19794000
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $819.00

Price: $642.92



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Brass
Diverter Location Valve
Additional Information Dual Function Thermostatic Valve Trim with Module
Valve Escutcheon Height 6-11/16"
Valve Escutcheon Width 6-11/16"